Motion
1512-8M-80

MEGADYNE
1512-8M-80

RPP, 8 mm Pitch, 1512 mm Pitch Length, 80 mm Width, 189 Teeth, Chloroprene Material
Mi Item #10968213
MFR #1512-8M-80
Price$430.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1512-8M-80

RPP, 8 mm Pitch, 1512 mm Pitch Length, 80 mm Width, 189 Teeth, Chloroprene Material
Mi Item #10968213
MFR #1512-8M-80

Mfr description
1512-8M-80 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.94/each

Specifications

Dimensions

  • Overall Length
    1512 mm
  • Overall Width  
    80 mm
  • Pitch
    8 mm
  • Pitch Length
    1512 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)