1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1540XH1050
XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 10.5000 in Width, 176 Teeth, Chloroprene Material
MI ITEM #
10968230
MFR #
1540XH1050
List Price
$4,237.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1540XH1050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1540XH1050
XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 10.5000 in Width, 176 Teeth, Chloroprene Material
MI ITEM #
10968230
MFR #
1540XH1050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,237.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1540XH1050 TIMING BELT 10.5"" WIDE""
Specifications
Belt Type
XH
Pitch
0.8750 in
Overall Length
15.4000 in
Overall Width
10.5000 in
Material
Chloroprene
Number Of Teeth
176
Pitch Length
15.4000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought