Motion
1540XH700

MEGADYNE
1540XH700

XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 7.0000 in Width, 176 Teeth, Chloroprene Material
Mi Item #10968231
MFR #1540XH700
Price$3,204.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1540XH700

XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 7.0000 in Width, 176 Teeth, Chloroprene Material
Mi Item #10968231
MFR #1540XH700

Mfr description
1540XH700 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,204.36/each

Specifications

Dimensions

  • Overall Length
    15.4000 in
  • Overall Width  
    7.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    15.4000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)