Motion
1568-14M-90

MEGADYNE
1568-14M-90

14M, 14 mm Pitch, 1568 mm Pitch Length, 90 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #10968259
MFR #1568-14M-90
Price$1,234.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1568-14M-90

14M, 14 mm Pitch, 1568 mm Pitch Length, 90 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #10968259
MFR #1568-14M-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,234.23/each

Specifications

Dimensions

  • Overall Length
    1568 mm
  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    1568 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    112

Overview

Mfr description
1568-14M-90 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought