Motion
1568-14MG-40

MEGADYNE
1568-14MG-40

14M, 14 mm Pitch, 1568 mm Pitch Length, 40 mm Width, 112 Teeth, High-Performance NBR Material
Mi Item #10968268
MFR #1568-14MG-40
Price$512.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1568-14MG-40

14M, 14 mm Pitch, 1568 mm Pitch Length, 40 mm Width, 112 Teeth, High-Performance NBR Material
Mi Item #10968268
MFR #1568-14MG-40

Mfr description
1568-14MG-40 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.83/each

Specifications

Dimensions

  • Overall Length
    1568 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1568 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)