1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
159-3M-13
RPP, 3 mm Pitch, 159 mm Pitch Length, 13 mm Width, 53 Teeth, Chloroprene Material
MI ITEM #
10968312
MFR #
159-3M-13
List Price
$17.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 159-3M-13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
159-3M-13
RPP, 3 mm Pitch, 159 mm Pitch Length, 13 mm Width, 53 Teeth, Chloroprene Material
MI ITEM #
10968312
MFR #
159-3M-13
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$17.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
159-3M-13 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
159 mm
Overall Width
13 mm
Material
Chloroprene
Number Of Teeth
53
Pitch Length
159 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought