Motion
1600-8M-37

MEGADYNE
1600-8M-37

RPP, 8 mm Pitch, 1600 mm Pitch Length, 37 mm Width, 200 Teeth, Chloroprene Material
Mi Item #10968469
MFR #1600-8M-37
Price$246.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1600-8M-37

RPP, 8 mm Pitch, 1600 mm Pitch Length, 37 mm Width, 200 Teeth, Chloroprene Material
Mi Item #10968469
MFR #1600-8M-37

Mfr description
1600-8M-37 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.25/each

Specifications

Dimensions

  • Overall Length
    1600 mm
  • Overall Width  
    37 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)