Motion
1600XXH1100

MEGADYNE
1600XXH1100

XXH, 1.2500 in Pitch, 4064 mm Pitch Length, 11.0000 in Width, 128 Teeth, Chloroprene Material
Mi Item #10968517
MFR #1600XXH1100
Price$4,987.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1600XXH1100

XXH, 1.2500 in Pitch, 4064 mm Pitch Length, 11.0000 in Width, 128 Teeth, Chloroprene Material
Mi Item #10968517
MFR #1600XXH1100

Mfr description
1600XXH1100 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,987.16/each

Specifications

Dimensions

  • Overall Length
    4064 mm
  • Overall Width  
    11.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    4064 mm

Details

  • Belt Type
    XXH
  • Material
    Chloroprene
  • Number Of Teeth  
    128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)