Overview
Mfr description
160J150 MULTI-RIB
Specifications
- SectionJ
- Overall Length16 in
- MaterialPolybutadiene Rubber
- Number Of Ribs150
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number160J150
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data