Motion
160XL175US

MEGADYNE
160XL175US

XL, 0.2000 in Pitch, 16.0000 in Pitch Length, 1.7500 in Width, 80 Teeth, Chloroprene Material
MI ITEM #10968562
MFR #160XL175US
Price$96.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
160XL175US

XL, 0.2000 in Pitch, 16.0000 in Pitch Length, 1.7500 in Width, 80 Teeth, Chloroprene Material
MI ITEM #10968562
MFR #160XL175US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.57/each

Specifications

Dimensions

  • Overall Length
    16.0000 in
  • Overall Width  
    1.7500 in
  • Pitch
    0.2000 in
  • Pitch Length
    16.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    80

Overview

Mfr description
160XL175US TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought