Motion
1610-14MG-70

MEGADYNE
1610-14MG-70

14M, 14 mm Pitch, 1610 mm Pitch Length, 70 mm Width, 115 Teeth, High-Performance NBR Material
Mi Item #10968585
MFR #1610-14MG-70
Price$1,268.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1610-14MG-70

14M, 14 mm Pitch, 1610 mm Pitch Length, 70 mm Width, 115 Teeth, High-Performance NBR Material
Mi Item #10968585
MFR #1610-14MG-70

Mfr description
1610-14MG-70 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.05/each

Specifications

Dimensions

  • Overall Length
    1610 mm
  • Overall Width  
    70 mm
  • Pitch
    14 mm
  • Pitch Length
    1610 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)