1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1610PLT14M115
14M, 14 mm Pitch, 1610 mm Pitch Length, 115 mm Width, 115 Teeth, Chloroprene Material
MI ITEM #
10968612
MFR #
1610PLT14M115
Price
$2,213.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1610PLT14M115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1610PLT14M115
14M, 14 mm Pitch, 1610 mm Pitch Length, 115 mm Width, 115 Teeth, Chloroprene Material
MI ITEM #
10968612
MFR #
1610PLT14M115
Mfr description
1610PLT14M115 RPC 14MM PLATINUM BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,213
.41
/each
Add to Cart
Specifications
Dimensions
Overall Length
1610 mm
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
1610 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items