1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
163T5/560
T5, 5 mm Pitch, 560 mm Pitch Length, 16 mm Width, 112 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10968632
MFR #
163T5/560
Price
$311.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 163T5/560
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
163T5/560
T5, 5 mm Pitch, 560 mm Pitch Length, 16 mm Width, 112 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10968632
MFR #
163T5/560
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$311.53
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
560 mm
Overall
Width
16 mm
Pitch
5 mm
Pitch Length
560 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
112
Overview
Mfr description
163T5/560 METRIC TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought