Specifications
Dimensions
- Overall Length165 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number1650M5
- MaterialPolybutadiene Rubber
- Number Of Ribs5
- Product TypeIndustrial Micro-V Belts
- SectionM
Overview
Mfr description
1650M5 MULTI-RIB