1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
16AT10/800K
AT10, 10 mm Pitch, 800 mm Pitch Length, 16 mm Width, 80 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10968713
MFR #
16AT10/800K
List Price
$61.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 16AT10/800K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
16AT10/800K
AT10, 10 mm Pitch, 800 mm Pitch Length, 16 mm Width, 80 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10968713
MFR #
16AT10/800K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$61.22
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16AT10/800K METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
AT10
Pitch
10 mm
Overall Length
800 mm
Overall Width
16 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
80
Pitch Length
800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought