Motion
16T10/1150DL

MEGADYNE
16T10/1150DL

T10-DL, 10 mm Pitch, 1150 mm Pitch Length, 16 mm Width, 115 Teeth, Thermoset PU 88 ShA Material
Mi Item #10968722
MFR #16T10/1150DL
Price$98.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16T10/1150DL

T10-DL, 10 mm Pitch, 1150 mm Pitch Length, 16 mm Width, 115 Teeth, Thermoset PU 88 ShA Material
Mi Item #10968722
MFR #16T10/1150DL

Mfr description
16T10/1150DL DOUBLE SIDED METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.95/each

Specifications

Dimensions

  • Overall Length
    1150 mm
  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    1150 mm

Details

  • Belt Type
    T10-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)