1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1700H315
H, 0.5000 in Pitch, 4318 mm Pitch Length, 3.1500 in Width, 340 Teeth, Chloroprene Material
MI ITEM #
10968908
MFR #
1700H315
List Price
$797.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1700H315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1700H315
H, 0.5000 in Pitch, 4318 mm Pitch Length, 3.1500 in Width, 340 Teeth, Chloroprene Material
MI ITEM #
10968908
MFR #
1700H315
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$797.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1700H315 TIMING BELT - H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
4318 mm
Overall Width
3.1500 in
Material
Chloroprene
Number Of Teeth
340
Pitch Length
4318 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data