Overview
Mfr description
170J36 MULTI-RIB
Specifications
- SectionJ
- Overall Length17 in
- MaterialPolybutadiene Rubber
- Number Of Ribs36
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number170J36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data