Motion
1778-14MS-170

MEGADYNE
1778-14MS-170

14M, 14 mm Pitch, 1778 mm Pitch Length, 170 mm Width, 127 Teeth, Fiber Loaded Nitrile Material
Mi Item #10969085
MFR #1778-14MS-170
Price$1,930.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1778-14MS-170

14M, 14 mm Pitch, 1778 mm Pitch Length, 170 mm Width, 127 Teeth, Fiber Loaded Nitrile Material
Mi Item #10969085
MFR #1778-14MS-170

Mfr description
1778-14MS-170 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,930.72/each

Specifications

Dimensions

  • Overall Length
    170 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    1778 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)