1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1778-14MS-85
14M, 14 mm Pitch, 1778 mm Pitch Length, 85 mm Width, 127 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10969088
MFR #
1778-14MS-85
List Price
$960.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1778-14MS-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1778-14MS-85
14M, 14 mm Pitch, 1778 mm Pitch Length, 85 mm Width, 127 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10969088
MFR #
1778-14MS-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$960.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1778-14MS-85 RPP SILVER2 TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
85 mm
Overall Width
85 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
127
Pitch Length
1778 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data