Motion
1790-5M-60

MEGADYNE
1790-5M-60

RPP, 5 mm Pitch, 1790 mm Pitch Length, 60 mm Width, 358 Teeth, Chloroprene Material
Mi Item #10969107
MFR #1790-5M-60
Price$364.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1790-5M-60

RPP, 5 mm Pitch, 1790 mm Pitch Length, 60 mm Width, 358 Teeth, Chloroprene Material
Mi Item #10969107
MFR #1790-5M-60

Mfr description
1790-5M-60 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.58/each

Specifications

Dimensions

  • Overall Length
    1790 mm
  • Overall Width  
    60 mm
  • Pitch
    5 mm
  • Pitch Length
    1790 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)