Motion
17T5/990

MEGADYNE
17T5/990

T5, 5 mm Pitch, 990 mm Pitch Length, 17 mm Width, 198 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10969166
MFR #17T5/990
Price$43.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
17T5/990

T5, 5 mm Pitch, 990 mm Pitch Length, 17 mm Width, 198 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10969166
MFR #17T5/990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.97/each

Specifications

Dimensions

  • Overall Length
    990 mm
  • Overall Width  
    17 mm
  • Pitch
    5 mm
  • Pitch Length
    990 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    198

Overview

Mfr description
17T5/990 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought