Motion
18/3V1250

MEGADYNE
18/3V1250

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 18 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #10969173
MFR #18/3V1250
List Price$1,850.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
18/3V1250

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 18 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #10969173
MFR #18/3V1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,850.22/each for your price

Overview

Mfr description
18/3V1250 DEEP WEDGE

Specifications

  • Section
    3V
  • Number Of Strands
    18
  • Nominal Outside Length
    125 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text