Motion
18/D180

MEGADYNE
18/D180

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 18 Strand, 185 in Nominal Outside Length, Smooth
MI ITEM #10969300
MFR #18/D180
List Price$7,949.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
18/D180

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 18 Strand, 185 in Nominal Outside Length, Smooth
MI ITEM #10969300
MFR #18/D180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,949.93/each for your price

Overview

Mfr description
18/D180 MULTI BANDED

Specifications

  • Section
    D
  • Number Of Strands
    18
  • Nominal Outside Length
    185 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text