Motion
1800-5M-10

MEGADYNE
1800-5M-10

RPP, 5 mm Pitch, 1800 mm Pitch Length, 10 mm Width, 360 Teeth, Chloroprene Material
MI ITEM #10969320
MFR #1800-5M-10
Price$43.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1800-5M-10

RPP, 5 mm Pitch, 1800 mm Pitch Length, 10 mm Width, 360 Teeth, Chloroprene Material
MI ITEM #10969320
MFR #1800-5M-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.87/each

Specifications

Dimensions

  • Overall Length
    1800 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    1800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    360

Overview

Mfr description
1800-5M-10 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought