1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
180-3M-09
RPP, 3 mm Pitch, 180 mm Pitch Length, 9 mm Width, 60 Teeth, Chloroprene Material
MI ITEM #
10969364
MFR #
180-3M-09
Your Price
$4.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 180-3M-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
180-3M-09
RPP, 3 mm Pitch, 180 mm Pitch Length, 9 mm Width, 60 Teeth, Chloroprene Material
MI ITEM #
10969364
MFR #
180-3M-09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4.53
/each
(List
$5.66
)
Qty
Add to Cart
Overview
Mfr description
180-3M-09 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
180 mm
Overall Width
9 mm
Material
Chloroprene
Number Of Teeth
60
Pitch Length
180 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought