Motion
1820L8

MEGADYNE
1820L8

Micro V-Belt - L Belt Section:, 8 Ribs, 182 in Overall Length, V-Ribbed
MI ITEM #10969424
MFR #1820L8
Your Price$761.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1820L8

Micro V-Belt - L Belt Section:, 8 Ribs, 182 in Overall Length, V-Ribbed
MI ITEM #10969424
MFR #1820L8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$761.61/each(List $1,401.36)

Overview

Mfr description
1820L8 MULTI-RIB

Specifications

  • Section
    L
  • Overall Length
    182 in
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    8
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1820L8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text