Motion
1848-14MG-25

MEGADYNE
1848-14MG-25

14M, 14 mm Pitch, 1848 mm Pitch Length, 25 mm Width, 132 Teeth, High-Performance NBR Material
Mi Item #10969448
MFR #1848-14MG-25
Price$498.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1848-14MG-25

14M, 14 mm Pitch, 1848 mm Pitch Length, 25 mm Width, 132 Teeth, High-Performance NBR Material
Mi Item #10969448
MFR #1848-14MG-25

Mfr description
1848-14MG-25 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.77/each

Specifications

Dimensions

  • Overall Length
    1848 mm
  • Overall Width  
    25 mm
  • Pitch
    14 mm
  • Pitch Length
    1848 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)