Motion
1890-14M-52

MEGADYNE
1890-14M-52

14M, 14 mm Pitch, 1890 mm Pitch Length, 52 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #10969486
MFR #1890-14M-52
Price$692.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1890-14M-52

14M, 14 mm Pitch, 1890 mm Pitch Length, 52 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #10969486
MFR #1890-14M-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$692.93/each

Specifications

Dimensions

  • Overall Length
    1890 mm
  • Overall Width  
    52 mm
  • Pitch
    14 mm
  • Pitch Length
    1890 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    135

Overview

Mfr description
1890-14M-52 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought