Motion
1890-14MS-115

MEGADYNE
1890-14MS-115

14M, 14 mm Pitch, 1890 mm Pitch Length, 115 mm Width, 135 Teeth, Fiber Loaded Nitrile Material
Mi Item #10969502
MFR #1890-14MS-115
Price$1,402.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1890-14MS-115

14M, 14 mm Pitch, 1890 mm Pitch Length, 115 mm Width, 135 Teeth, Fiber Loaded Nitrile Material
Mi Item #10969502
MFR #1890-14MS-115

Mfr description
1890-14MS-115 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.57/each

Specifications

Dimensions

  • Overall Length
    115 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    1890 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)