Motion
1894H7

MEGADYNE
1894H7

Synchronous & Timing Belts - H, 0.5000 in Pitch, 189.4000 in Pitch Length, 0.0700 in Width, Polybutadiene Rubber Material
Mi Item #10969521
MFR #1894H7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1894H7

Synchronous & Timing Belts - H, 0.5000 in Pitch, 189.4000 in Pitch Length, 0.0700 in Width, Polybutadiene Rubber Material
Mi Item #10969521
MFR #1894H7

Mfr description
1894H7 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    189.40 in
  • Overall Width  
    0.0700 in
  • Pitch
    0.5000 in
  • Pitch Length
    189.4000 in

Details

  • Belt Type
    H
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1894H7
  • Material
    Polybutadiene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)