Motion
18AT5/340

MEGADYNE
18AT5/340

AT5, 5 mm Pitch, 340 mm Pitch Length, 18 mm Width, 68 Teeth, Thermoset PU 88 ShA Material
Mi Item #10969535
MFR #18AT5/340
Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
18AT5/340

AT5, 5 mm Pitch, 340 mm Pitch Length, 18 mm Width, 68 Teeth, Thermoset PU 88 ShA Material
Mi Item #10969535
MFR #18AT5/340

Mfr description
18AT5/340 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.16/each

Specifications

Dimensions

  • Overall Length
    340 mm
  • Overall Width  
    18 mm
  • Pitch
    5 mm
  • Pitch Length
    340 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)