Motion
19/5V2240

MEGADYNE
19/5V2240

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 19 Strand, 224 in Nominal Outside Length, Smooth
MI ITEM #10969587
MFR #19/5V2240
Price$7,812.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
19/5V2240

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 19 Strand, 224 in Nominal Outside Length, Smooth
MI ITEM #10969587
MFR #19/5V2240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,812.07/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    224 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    19
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
19/5V2240 DEEP WEDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought