Motion
19/8V1500

MEGADYNE
19/8V1500

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 19 Strand, 150 in Nominal Outside Length, Smooth
Mi Item #10969598
MFR #19/8V1500
Price$9,876.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
19/8V1500

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 19 Strand, 150 in Nominal Outside Length, Smooth
Mi Item #10969598
MFR #19/8V1500

Mfr description
19/8V1500 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,876.69/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    150 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    19
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)