Motion
19/8V1800

MEGADYNE
19/8V1800

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 19 Strand, 180 in Nominal Outside Length, Smooth
MI ITEM #10969599
MFR #19/8V1800
List Price$11,913.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
19/8V1800

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 19 Strand, 180 in Nominal Outside Length, Smooth
MI ITEM #10969599
MFR #19/8V1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,913.43/each for your price

Overview

Mfr description
19/8V1800 DEEP WEDGE

Specifications

  • Section
    8V
  • Number Of Strands
    19
  • Nominal Outside Length
    180 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought