Motion
1904H7EL

MEGADYNE
1904H7EL

Synchronous & Timing Belts - H, 0.5000 in Pitch, 190.4000 in Pitch Length, 0.0700 in Width, Polybutadiene Rubber Material
MI ITEM #10969641
MFR #1904H7EL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1904H7EL

Synchronous & Timing Belts - H, 0.5000 in Pitch, 190.4000 in Pitch Length, 0.0700 in Width, Polybutadiene Rubber Material
MI ITEM #10969641
MFR #1904H7EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1904H7EL MULTI-RIB

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    190.40 in
  • Overall Width
  • Material
    Polybutadiene Rubber
  • Pitch Length
    190.4000 in
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1904H7EL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text