Motion
1960-14MG-42

MEGADYNE
1960-14MG-42

14M, 14 mm Pitch, 1960 mm Pitch Length, 42 mm Width, 140 Teeth, High-Performance NBR Material
Mi Item #10969707
MFR #1960-14MG-42
Price$731.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1960-14MG-42

14M, 14 mm Pitch, 1960 mm Pitch Length, 42 mm Width, 140 Teeth, High-Performance NBR Material
Mi Item #10969707
MFR #1960-14MG-42

Mfr description
1960-14MG-42 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.43/each

Specifications

Dimensions

  • Overall Length
    1960 mm
  • Overall Width  
    42 mm
  • Pitch
    14 mm
  • Pitch Length
    1960 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)