Motion
1960PLT14M42

MEGADYNE
1960PLT14M42

14M, 14 mm Pitch, 1960 mm Pitch Length, 42 mm Width, 140 Teeth, Chloroprene Material
MI ITEM #10969730
MFR #1960PLT14M42
Price$884.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1960PLT14M42

14M, 14 mm Pitch, 1960 mm Pitch Length, 42 mm Width, 140 Teeth, Chloroprene Material
MI ITEM #10969730
MFR #1960PLT14M42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$884.11/each

Specifications

Dimensions

  • Overall Length
    1960 mm
  • Overall Width  
    42 mm
  • Pitch
    14 mm
  • Pitch Length
    1960 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    140

Overview

Mfr description
1960PLT14M42 RPC 14MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought