Overview
Mfr description
1980M7 MULTI-RIB
Specifications
- SectionM
- Overall Length198 in
- MaterialPolybutadiene Rubber
- Number Of Ribs7
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1980M7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data