Motion
20/3V600

MEGADYNE
20/3V600

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 20 Strand, 60 in Nominal Outside Length, Smooth
MI ITEM #10969863
MFR #20/3V600
Price$954.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20/3V600

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 20 Strand, 60 in Nominal Outside Length, Smooth
MI ITEM #10969863
MFR #20/3V600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$954.47/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    60 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    20
  • Product Type
    Industrial V-Belts
  • Section
    3V

Overview

Mfr description
20/3V600 DEEP WEDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought