Motion
2000-5M-200

MEGADYNE
2000-5M-200

RPP, 5 mm Pitch, 2000 mm Pitch Length, 200 mm Width, 400 Teeth, Chloroprene Material
Mi Item #10969868
MFR #2000-5M-200
Price$1,308.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2000-5M-200

RPP, 5 mm Pitch, 2000 mm Pitch Length, 200 mm Width, 400 Teeth, Chloroprene Material
Mi Item #10969868
MFR #2000-5M-200

Mfr description
2000-5M-200 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,308.39/each

Specifications

Dimensions

  • Overall Length
    2000 mm
  • Overall Width  
    200 mm
  • Pitch
    5 mm
  • Pitch Length
    2000 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)