Motion
2002-14M-80

MEGADYNE
2002-14M-80

14M, 14 mm Pitch, 2002 mm Pitch Length, 80 mm Width, 143 Teeth, Chloroprene Material
MI ITEM #10969922
MFR #2002-14M-80
Price$1,053.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2002-14M-80

14M, 14 mm Pitch, 2002 mm Pitch Length, 80 mm Width, 143 Teeth, Chloroprene Material
MI ITEM #10969922
MFR #2002-14M-80

Mfr description
2002-14M-80 HTD TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.53/each

Specifications

Dimensions

  • Overall Length
    2002 mm
  • Overall Width  
    80 mm
  • Pitch
    14 mm
  • Pitch Length
    2002 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)