Motion
200J120

MEGADYNE
200J120

Micro V-Belt - J Belt Section:, 120 Ribs, 20 in Overall Length, V-Ribbed
Mi Item #10969937
MFR #200J120
Price$866.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
200J120

Micro V-Belt - J Belt Section:, 120 Ribs, 20 in Overall Length, V-Ribbed
Mi Item #10969937
MFR #200J120

Mfr description
200J120 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.64/each

Specifications

Dimensions

  • Overall Length
    20 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    200J120
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    120
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)