Motion
200J2
Micro V-belt - J Belt Section:, 2 Ribs, 200 mm Overall Length, V-Ribbed
Mi Item #10969941
MFR #200J2
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-belt - J Belt Section:, 2 Ribs, 200 mm Overall Length, V-Ribbed
Mi Item #10969941
MFR #200J2

Mfr description
200J2 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Overall Length
    200 mm
  • Pitch Length
    20.0000 in

Details

  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    200J2
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    2
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)