Motion
201-3M-6.5

MEGADYNE
201-3M-6.5

RPP, 3 mm Pitch, 201 mm Pitch Length, 6.50 mm Width, 67 Teeth, Chloroprene Material
MI ITEM #10970016
MFR #201-3M-6.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
201-3M-6.5

RPP, 3 mm Pitch, 201 mm Pitch Length, 6.50 mm Width, 67 Teeth, Chloroprene Material
MI ITEM #10970016
MFR #201-3M-6.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    201 mm
  • Overall Width  
    6.50 mm
  • Pitch
    3 mm
  • Pitch Length
    201 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    67

Overview

Mfr description
201-3M-6.5 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought