Motion
20AT10/1700

MEGADYNE
20AT10/1700

AT10, 10 mm Pitch, 1700 mm Pitch Length, 20 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
Mi Item #10970060
MFR #20AT10/1700
Price$172.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20AT10/1700

AT10, 10 mm Pitch, 1700 mm Pitch Length, 20 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
Mi Item #10970060
MFR #20AT10/1700

Mfr description
20AT10/1700 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.12/each

Specifications

Dimensions

  • Overall Length
    1700 mm
  • Overall Width  
    20 mm
  • Pitch
    10 mm
  • Pitch Length
    1700 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)