Motion
20AT5/525

MEGADYNE
20AT5/525

AT5, 5 mm Pitch, 525 mm Pitch Length, 20 mm Width, 105 Teeth, Thermoset PU 88 ShA Material
Mi Item #10970070
MFR #20AT5/525
Price$57.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20AT5/525

AT5, 5 mm Pitch, 525 mm Pitch Length, 20 mm Width, 105 Teeth, Thermoset PU 88 ShA Material
Mi Item #10970070
MFR #20AT5/525

Mfr description
20AT5/525 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.91/each

Specifications

Dimensions

  • Overall Length
    525 mm
  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    525 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)