Motion
20AT5/860

MEGADYNE
20AT5/860

AT5, 5 mm Pitch, 860 mm Pitch Length, 20 mm Width, 172 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10970072
MFR #20AT5/860
Price$72.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20AT5/860

AT5, 5 mm Pitch, 860 mm Pitch Length, 20 mm Width, 172 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10970072
MFR #20AT5/860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.68/each

Specifications

Dimensions

  • Overall Length
    860 mm
  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    860 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    172

Overview

Mfr description
20AT5/860 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought