Motion
2100-14M-114

MEGADYNE
2100-14M-114

14M, 14 mm Pitch, 2100 mm Pitch Length, 114 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #10970109
MFR #2100-14M-114
Price$1,574.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2100-14M-114

14M, 14 mm Pitch, 2100 mm Pitch Length, 114 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #10970109
MFR #2100-14M-114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,574.76/each

Specifications

Dimensions

  • Overall Length
    2100 mm
  • Overall Width  
    114 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    150

Overview

Mfr description
2100-14M-114 RPP TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought