1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
210-3M-6.5
RPP, 3 mm Pitch, 210 mm Pitch Length, 6.50 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
10970165
MFR #
210-3M-6.5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 210-3M-6.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
210-3M-6.5
RPP, 3 mm Pitch, 210 mm Pitch Length, 6.50 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
10970165
MFR #
210-3M-6.5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
210 mm
Overall
Width
6.50 mm
Pitch
3 mm
Pitch Length
210 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
70
Overview
Mfr description
210-3M-6.5 SUPER TORQUE TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought